Beli pin lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POSI LOCK Pinatribut:
- UNSPSC: 27111712
- INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)Deskripsi:L-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and their L-handle offers a firm, full-hand grip. The push button activates the release mechanism, allowing the removal of the pin.atribut:
- System of Measurement: Inch
- RIDGID Lock PinDeskripsi:Lock pin for 614/590L electrical components.
- MASTER LOCK Trailer LockingDeskripsi:Trailer locks come in lock sets, receiver locks, bulldog style lock sets and many others to secure trailers, hitch connections and towing vehicle cabs. The locks come in an array of metal finishes.
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- Dalton Ladder Folding Steel Household (Tangga Pijakan Lipat)Deskripsi:Ladder / Tangga Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian. Tangga Dalton ini tersedia dengan ketinggian jangkau 785 mm sampai dengan 3700 meter dengan kapasitas 150 kg.atribut:
- Folding Height (cm): 113
- A Shape Height (m): 0.98
- Space Rungs (cm): 23
- Material: Steel
- Height (m): 0.98-1.1
- Maximum Loading Capacity (kg): 150
- Number of Steps: 4
- HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with Stopperatribut:
- Shape: FLEXIBLE S
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- WAKASA King Pin Lock Pin & Nut M10atribut:
- Application For: ISUZU 4 X 2 FVR 34
- Mitsubishi Materials Lock Pin (Pin Kunci)atribut:
- Dimensions b (mm): 18
- Dimension D (mm): 3.5
- Dimensions e (mm): 3.3
- Dimensions a (mm): 4
- Dimensions f (mm): 7.7
- Dimensions c (mm): 2.11
- Indalex Step Ladder Platform (Tangga Pijakan Lipat)Deskripsi:- Non conductive side rails- Two pieces extruded top- "EASI-LOK" spreader bars prevent "walking"- Double braced top and bottom steps- Anti-slip feet- Lightweight- Plated steel semi tubular rivet construction- Identical front & back.atribut:
- Finish: CL3
- Material: Aluminium Platform Ladder
- Maximum Loading Capacity (kg): 150
- Sumo Ladder Trolley (Tangga Dorong Gudang)atribut:
- Capacity (kg): 350
- Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)Deskripsi:Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.atribut:
- Finishing: High Gloss Painting
- Wheel (inch): 5 (PU Cast Iron)
- Loading (kg): TOP 150 / UDL
- Dimensions b (mm): 915.0
- Maximum Loading Capacity (kg): 350
- Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)Deskripsi:- 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kgatribut:
- Finishing: Bright Red Epoxy Powder Coating
- Maximum Loading Capacity (kg): 150
- Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
- KRISBOW Ladder Rolling (Tangga Dorong Gudang)atribut:
- Material: Steel
- Item: Ladder
- Base Width (m): 0.85
- Color: Red and Black
- Maximum Loading Capacity (kg): 120
- Type: Rolling Ladder
- Indalex Step Ladder Platform PROPF Type (Tangga Lipat)atribut:
- Material: Fiberglass Platform Ladder
- Maximum Loading Capacity (kg): 150
- KENTA Ladder Rolling Industrial Steel (Tangga Dorong Gudang)Deskripsi:Perfect for use in warehouse,stockroom and maintenance areas.Built to take heavy everyday use.Increase productivity with speedy relocation.Two castors and two wheels for easily move in the leaders with 4 steps and more.Non-slip steel steps.atribut:
- Maximum Loading Capacity (kg): 160
- MasterLock Padlock Laminated Steel Safety (Gembok)Deskripsi:The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
Daftar Harga pin lock Terbaru October 2026
| WAKASA Spring Pin Lock Pin & Nut | Rp139.900 |
| POSI LOCK Pin | Rp759.900 |
| INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat) | Rp469.900 |
| RIDGID Lock Pin | Rp189.900 |
| MASTER LOCK Trailer Locking | Rp499.900 |
| TRUSCO Handrail for Work Platform | Rp1.899.900 |
| Dalton Ladder Folding Steel Household (Tangga Pijakan Lipat) | Rp429.900 |
| HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with Stopper | Rp819.900 |
| WAKASA King Pin Lock Pin & Nut M10 | Rp179.900 |
| Mitsubishi Materials Lock Pin (Pin Kunci) | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/kxP109391753-1.jpg)



/atP103774389-1.jpg)
%20Car)%20with%20Stopper/P102884971-1.jpg)

/7tP103614281-1.jpg)


/ffP105472555-2.jpg)
/reP107906986-1.jpg)
/fvP104620571-1.jpg)
/hfP108914627-1.jpg)
/laP103951766-6.jpg)
/jeP105472698-3.jpg)
/iyP106001682-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Laminated%20Steel%20Safety%20(Gembok)/nkP102722848-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)